missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Accuform™ Micro-Vial™ Vials
Conical cavity allows maximum retrieval of contents with a syringe needle.
Supplier: DWK Life Sciences 60710310
Description
- Clear glass Micro-Vial with open top closure and PTFE-faced silicone septum
- Made with extra thick clear glass walls for both sturdiness and magnification of contents
- Ungraduated, with marking spot
- Tube has a screw thread finish
Spécifications
PTFE/Silicone | |
14 mm | |
0.3 mL | |
Tapered | |
0.08 dr. | |
36 mm |
Clear | |
Borosilicate Glass | |
Yes | |
Screw | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |