missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F2AC Basic Weight Sets with Certificate
Made of vacuum melted steel for highest material purity
$874.28 - $4245.07
Spécifications
| Product Type | Adjustable Cavity Weight |
|---|---|
| Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard |
| Classification | OIML Class F2 |
| Material | Stainless Steel |
| Density | 7.9kg/dm3 at 20°C |
| Numéro de catalogue | Numéro du manufacturier. | Packaging Quantity | Quantity | Prix | Quantité | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Packaging Quantity | Quantity | Prix | Quantité | ||||
|
01-911-791
|
Mettler Toledo™
30406441 |
Multiple | 27/Set |
chaque for $4,245.07
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
01-911-788
|
Mettler Toledo™
30406438 |
Multiple | 12/Set |
chaque for $874.28
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
01-911-794
|
Mettler Toledo™
30406444 |
9 | 12/Set |
chaque for $1,738.46
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Basic Line OIML F2AC weight sets
- 1mg - 500mg are sheet weights
- 1g - 5kg are cylindrical weights with knobs
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Adjusting cavity: 10g - 5kg
- Second weight of same mass is marked for identification purposes
- Impact-resistant plastic box
Spécifications
| Adjustable Cavity Weight | |
| OIML Class F2 | |
| 7.9kg/dm3 at 20°C |
| With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel |