missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F2AC Basic Weight Sets with Certificate
Made of vacuum melted steel for highest material purity
Supplier: Mettler Toledo™ 30406438
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Basic Line OIML F2AC weight sets
- 1mg - 500mg are sheet weights
- 1g - 5kg are cylindrical weights with knobs
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Adjusting cavity: 10g - 5kg
- Second weight of same mass is marked for identification purposes
- Impact-resistant plastic box
Spécifications
| Adjustable Cavity Weight | |
| OIML Class F2 | |
| 1 to 500 mg | |
| 1 mg to 500 mg | |
| 12/Set |
| With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| 7.9kg/dm3 at 20°C | |
| Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, Plastic box | |
| Multiple |