missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F2AC Basic Weight Sets with Certificate

Catalog No. 01911794
Change view
Click to view available options
Packaging Quantity:
9
Multiple
Quantity:
12/Set
27/Set
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Quantity
01911794 9 12/Set
01911791 Multiple 27/Set
01911788 Multiple 12/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01911794 Supplier Mettler Toledo™ Supplier No. 30406444

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of vacuum melted steel for highest material purity

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Basic Line OIML F2AC weight sets
  • 1mg - 500mg are sheet weights
  • 1g - 5kg are cylindrical weights with knobs
  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 5kg
  • Second weight of same mass is marked for identification purposes
  • Impact-resistant plastic box

Specifications

Product Type Adjustable Cavity Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F2
Material Stainless Steel
Weight (Metric) 1 to 500 g
Density 7.9kg/dm3 at 20°C
Mass 1 g to 500 g
Includes Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, marked cylindrical weight: 2g, 20g, 200g, Plastic box
Quantity 12/Set
Packaging Quantity 9