missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ PVC Membrane Filters, 5 μm

For air monitoring applications to analyze silica, carbon black or quartz particulates

Supplier:  MilliporeSigma™ PVC503700

Numéro de catalogue. PVC503700


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Polyvinylidene chloride (PVC) membranes are specified by ASTM, NIOSH, and OSHA in air monitoring applications to analyze silica, carbon black, metals, quartz particulates and others.
  • Filters composed of pure medical-grade PVC
  • Use for air monitoring applications to analyze silica, carbon black or quartz particulates
  • Available in 5.0 μm filters

Features & Benefits:

  • High-quality, medical-grade PVC polymer
  • PVC is non-hygroscopic, so humidity will not impact your gravimetric analysis

Applications:
Air Monitoring of Particulate Contaminants Including Silica, Metals, and Quartz

Spécifications

Spécifications

White
PVC
PVC5
Hydrophobic
50 μm
1.4 in.
3.7 cm
Millipore Air Analysis Monitor
5 μm
Air monitoring applications to analyze silica, carbon black or quartz particulates and certain gravimetric analysis applications
Plain
Filter Membranes
3.7 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions