Learn More
DuPont™ IsoClean™ Hoods
Bound seams for strength and durability
Manufacturer: DuPont™ IC666BWHLG0100CS*
Description
Made of Tyvek™, a spunbonded olefin fabric that is lightweight and flexible, yet provides superior contamination control and particulate filtration, unsurpassed liquid and particulate shielding and two-way contamination protection. Garments are constructed with the smooth side out to reduce particulate entrapment and bound seams reduce lint. Processed in a certified ISO Class 4 (formerly Class 10) cleanroom, antistatic treated and packaged in durable, antistatic bags. ISO Class 5 (formerly Class 100) compatible.
Constructed to hold up and keep you comfortable. Generous sizing permits freedom of movement. Plastic snaps won't rust or flake during processing. Available in bulk (no special cleaning), clean (ISO Class 4 [formerly Class 10] cleanroom processed), sterile (gamma irradiated) or clean and sterile. Every lot is 100% traceable.
- White Tyvek fabric hoods fit snugly but remain comfortable over long periods
- All hoods have an extra snap adjustment in the back and cover shoulders
- Choice of three styles
- Pullover eyes only
- Full face with under-chin snaps
- Open face with ties
Specifications
100/Cs. | |
White | |
Extra snap adjustment | |
Large | |
Bound | |
Clean and sterile |
Snap | |
Tyvek™ | |
Tyvek™ | |
18.75 in. | |
47.62 cm | |
Sterile |