missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Universal CellSTACK™ Caps
For filling, venting, and manipulation
Manufacturer: Corning™ C3281
Description
- Choice of 33mm polyethylene, solid or vented
- Sterilized by gamma irradiation
Specifications
Screw, Vented | |
Sterile | |
HDPE | |
For filling, venting, and manipulation, allows gas exchange while minimizing the risk of contamination | |
Cap, Filling |
Yes | |
Orange | |
3.3 cm | |
0.37 in. I.D. tubing and 50mm filter with 0.2μm pore hydrophobic membrane |