missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal CellSTACK™ Caps
Description
- Choice of 33mm polyethylene, solid or vented
- Sterilized by gamma irradiation
Specifications
Specifications
| Closure Color | Orange |
| Closure Material | HDPE |
| Diameter (Metric) Outer Neck | 3.3 cm |
| For Use With (Application) | For filling, venting, and manipulation |
| Includes | 33mm polyethylene filling cap with 1/4 in.(6.4mm) ID Tubing; with a male MPC coupling and a female MPC end cap |
| Product Type | Cap, Filling |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Screw |