missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Hexagonal Base Glass Graduated Measuring Cylinder
The Class A Hexagonal Base Glass Graduated Measuring Cylinder features printed graduations and a spout.
Supplier: Eisco™ CH0345O
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to DIN EN ISO 4788 standard
- Calibrated to contain
- Autoclavable
Spécifications
Round | |
Graduated Measuring Cylinder | |
Calibrated to contain | |
DIN EN ISO 4788 | |
A | |
Borosilicate Glass | |
Measuring Liquids | |
Autoclavable |
±10 mL | |
22.25 in. | |
Blue | |
Hexagonal | |
57 cm | |
2000 mL | |
20 mL |