missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Hexagonal Base Glass Graduated Measuring Cylinder
The Class A Hexagonal Base Glass Graduated Measuring Cylinder features printed graduations and a spout.
$22.60 - $192.03
Specifications
| Base Type | Hexagonal |
|---|---|
| Calibration | Calibrated to contain |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | A |
| Type | Graduated Measuring Cylinder |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Scale Color | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Scale Color | Price | Quantity | |||
|
S27041
|
Eisco™
CH0345JWT |
50 mL | 1 mL | White |
Each for $33.33
|
|
|||
|
S88449
|
Eisco™
CH0345H |
10 mL | 10 mL | Blue |
Each for $22.60
|
|
|||
|
S88451
|
Eisco™
CH0345J |
50 mL | 1 mL | Blue |
Each for $30.80
|
|
|||
|
S88453
|
Eisco™
EISCH0345L |
250 mL | 2 mL | Blue |
Each for $52.70
|
|
|||
|
S88456
|
Eisco™
CH0345O |
2000 mL | 20 mL | Blue |
Each for $192.03
|
|
|||
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to DIN EN ISO 4788 standard
- Calibrated to contain
- Autoclavable
Specifications
| Hexagonal | |
| DIN EN ISO 4788 | |
| Graduated Measuring Cylinder | |
| Borosilicate Glass | |
| Autoclavable |
| Calibrated to contain | |
| A | |
| Round | |
| Measuring Liquids |