missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Keep This Door Closed Signs

Door sign with message for workplace

$13.59 - $21.78

Spécifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Quantity 1 Ea.
Mounting Type Surface Mount
Min. Temperature (English) -40°F
Displayed Text CAUTION Fire Door Keep Closed
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Material Height (English) Width (English) Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Material Height (English) Width (English) Prix Quantité  
19-035847
Afficher les documents
Brady™
BRD22514
Plastic 10 in. 14 in.
chaque for $21.78
Il en reste null
 
19-035846
Afficher les documents
Brady™
BRD22513
Plastic 7 in. 10 in.
chaque for $13.59
Il en reste null
 
Description

Description

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: KEEP THIS DOOR CLOSED
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Spécifications

    Spécifications

    ANSI Z535, OSHA 1910.145
    Surface Mount
    CAUTION Fire Door Keep Closed
    Black on Yellow
    1 Ea.
    -40°F
    Door Sign
    Videos
    FDS
    missing translation for 'documents'

    missing translation for 'documents'