missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Keep This Door Closed Signs
Door sign with message for workplace
Supplier: Brady™ BRD22513
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: KEEP THIS DOOR CLOSED
- Header: CAUTION
- Black on Yellow
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
| ANSI Z535, OSHA 1910.145 | |
| 1 Ea. | |
| Surface Mount | |
| 7 in. | |
| 175°F | |
| 0.06 in. | |
| 25.4 cm | |
| -40°F to 175°F | |
| Door Sign |
| Plastic | |
| Plastic (B-401) | |
| For use in light duty industrial, utility, commercial and institutional environments | |
| 17.78 cm | |
| -40°F | |
| 10 in. | |
| -40°C to 80°C | |
| CAUTION Fire Door Keep Closed | |
| Black on Yellow |