missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Keep This Door Closed Signs

Catalog No. 19035847
Change view
Click to view available options
Material:
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035847 Plastic 10 in. 14 in.
19035846 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035847 Supplier Brady™ Supplier No. BRD22514

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Door sign with message for workplace

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: KEEP THIS DOOR CLOSED
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Displayed Text CAUTION Fire Door Keep Closed
    Product Type Door Sign
    Color Black on Yellow
    Show More Show Less