missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Danger: Do Not Operate Tags-by-the-Roll
Portable, disposable dispenser roll for your on-the-go needs.
Supplier: Accuform Signs TAR121
Description
- 7 1/4 x 7 1/4 x 3 1/2 in. cardboard dispenser box
- Rolled tags connect end to end and easily separate at perforations
- PF-cardstock tag is tear- and water-resistant
- 10 mil tags measure 6 1/4 x 3 in. with 3/8 in. hole
- Writable matte surface is printed on both sides with space to sign, date and add notes
Greener Choice Claims
- Environmental benefits include:
- Énergie renouvelable
Spécifications
Safety Tag | |
PF Cardstock | |
6.25 x 3 in. (159 x 76 mm) | |
Matte | |
6.25 in. | |
10 mil | |
76 mm |
Black/Red on White | |
OSHA 29 CFR 1910.145, ANSI Z535 | |
Danger Do Not Operate | |
Prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery | |
159 mm | |
3 in. |