missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Versa Vial™ Closures, 12 mm, Sold by MilliporeSigma™ Supelco™
The conical starburst design of this plug provides self-centering needle penetration. An extended tab facilitates easy insertion and removal from the vial.
$35.30 - $35.30
Spécifications
| Diameter (Metric) Inner | 10 mm |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| No. per Pack | 100/Pk. |
| Style | Conical Starburst Design |
| Product Line | Versa Vial |
| Numéro de catalogue | Numéro du manufacturier. | Material | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Material | Prix | Quantité | |||||
|
111012074
|
Merck Emd Millipore
29092U |
PTFE, Silicone |
chaque for $35.30
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Designed to press-fit securely into the neck opening of the vial
- Available in several materials to provide maximum sample compatibility when used for autosampler systems
Spécifications
| 10 mm | |
| 100/Pk. | |
| Versa Vial | |
| 5.4 mm |
| 12 mm | |
| Conical Starburst Design | |
| Autoclavable | |
| Any Versa Vial™ where a tight seal is required |
Versa Vial is a trademark of J.G. Finneran Associates, Inc.