missing translation for 'onlineSavingsMsg'
Learn More

Versa Vial™ Closures, 12 mm, Sold by MilliporeSigma™ Supelco™

Catalog No. 111012074
Change view
Click to view available options
Material:
PTFE, Silicone
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
111012074 PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111012074 Supplier Merck Emd Millipore Supplier No. 29092U

The conical starburst design of this plug provides self-centering needle penetration. An extended tab facilitates easy insertion and removal from the vial.

  • Designed to press-fit securely into the neck opening of the vial
  • Available in several materials to provide maximum sample compatibility when used for autosampler systems

Specifications

Diameter (Metric) Inner 10 mm
Diameter (Metric) Outer 12 mm
Material PTFE, Silicone
Pre-slit Yes
No. per Pack 100/Pk.
Style Conical Starburst Design
Product Line Versa Vial
For Use With (Equipment) Any Versa Vial™ where a tight seal is required
Autoclavable Autoclavable
Height (Metric) 5.4 mm

Versa Vial is a trademark of J.G. Finneran Associates, Inc.