missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Distillation Adapters, 105° with Drip Tip
Synthware tapered distilling adapter. With an outer standard taper joint at the top. The tapered delivery drip tube extends into open receivers.
$71.43 - $74.25
Spécifications
| For Use With (Application) | Organic Synthesis |
|---|---|
| Material | Borosilicate Glass (3.3) |
| Product Type | Distillation Adapter |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Width (Metric) | Height (Metric) | Price | Qty | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint No. | Width (Metric) | Height (Metric) | Price | Qty | |||
|
31500601
|
Synthware™
A961922 |
19/22 | 60mm | 90mm |
chaque for $71.43
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
|
31500602
|
Synthware™
A962440 |
24/40 | 105mm | 141mm |
chaque for $74.25
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Standard taper outer joint at topSpecifications
| Organic Synthesis | |
| Borosilicate Glass (3.3) | |
| Distillation Adapter | |
| 1 |