missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Distillation Adapters, 105° with Drip Tip
Synthware tapered distilling adapter. With an outer standard taper joint at the top. The tapered delivery drip tube extends into open receivers.
Supplier: Synthware™ A962440
Description
Standard taper outer joint at topSpecifications
| Organic Synthesis | |
| Distillation Adapter, 105 Degree, with drip tip | |
| Distillation Adapter | |
| 24/40 |
| 141mm | |
| Borosilicate Glass (3.3) | |
| 1 | |
| 105mm |