missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SPB™-624 Capillary GC Column, df 1.8 μm

Designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples.

970,00 $ - 1 630,00 $

Spécifications

Diameter (Metric) Inner 0.32 mm
Product Line SPB
USP Type G43
Type Capillary GC
Max. Temperature Subambient to 230°C (isothermal or programmed)
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Length (Metric) Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Length (Metric) Prix Quantité  
111007951
Afficher les documents
MilliporeSigma™ Supelco™
23323U
30 m N/A
Il en reste null
 
111003076
Afficher les documents
MilliporeSigma™ Supelco™
24251
60 m N/A
Il en reste null
 
Description

Description

Application: This column is specially tested for separation, efficiency, and low bleed. It is designed for purge-and-trap analyses of volatile halogenated, non-halogenated, and aromatic contaminants from environmental samples. USP Code: This column meets USP G43 requirements. Phase: Bonded. Proprietary Temp. Limits:. =0.53 mm I.D.: Subambient to 230 C (isothermal or programmed)
Spécifications

Spécifications

0.32 mm
G43
Subambient to 230°C (isothermal or programmed)
1.8 μm
Bonded
SPB
Capillary GC
Gas Chromatography (GC)
Fused Silica
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'

SPB is a registered trademark of Sigma-Aldrich Co. LLC