missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Safe-Cone Filters

Prevents aerosols or fluids from contaminating samples and pipets. Sartorius Safe-Cone Filters are unique and replaceable polyethylene filters that increase the efficiency of pipetting and the integrity of samples at the same time. Available in Standard and Plus for different lab applications.
$33.20 - $39.97
Specifications
Color | White |
---|---|
For Use With | Pipette Tips |
Material | Polyethylene |
Quantity | 50/Pk. |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Type | For Use With (Application) | For Use With (Equipment) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Type | For Use With (Application) | For Use With (Equipment) | Price | Quantity | |||
14-559-545
|
Sartorius
721008 |
2.51 mm | Standard | General applications | 100μL Pipette |
Case of 50 Each for $33.20
|
|
|||
14-559-548
|
Sartorius
721005 |
6.73 mm | Standard | General applications | 5000μL Pipette |
Case of 50 Each for $33.20
|
|
|||
14-559-551
|
Sartorius
721017 |
3.15 mm | Plus | Radioactive work, cell culture, bacterial and virological work, molecular biology | 200/300μL Pipette |
Case of 50 Each for $39.97
|
|
|||
14-559-546
|
Sartorius
721007 |
3.15 mm | Standard | General applications | 100μL Pipette |
Case of 50 Each for $33.20
|
|
|||
14-559-549
|
Sartorius
721014 |
1.83 mm | Standard | General applications | 20/50μL Pipette |
Case of 50 Each for $33.20
|
|
|||
14-559-547
|
Sartorius
721006 |
5.33 mm | Standard | General applications | 1000/1200μL Pipette |
Case of 50 Each for $33.20
|
|
|||
14-559-552
|
Sartorius
721016 |
5.33 mm | Plus | Radioactive work, cell culture, bacterial and virological work, molecular biology | 1000μL Pipette |
Case of 50 Each for $37.46
|
|
|||
14-559-550
|
Sartorius
721018 |
2.51 mm | Plus | Radioactive work, cell culture, bacterial and virological work, molecular biology | 200/300μL Pipette |
Case of 50 Each for $39.97
|
|
|||
14-559-553
|
Sartorius
721015 |
6.73 mm | Plus | Radioactive work, cell culture, bacterial and virological work, molecular biology | 5000μL Pipette |
Case of 50 Each for $39.97
|
|
|||
Description
Protection for pipets and samples- Acts as a final barrier to the internal components of the pipet
- Protects the pipet and the sample from contamination
- Prolongs the pipet's lifetime and reduces maintenance intervals
- Cost-effective, replaceable filters constructed of polyethylene
- Standard Safe-Cone Filters: For general applications and can be used for the same type of work as the Plus Filter, but need to be changed more frequently
- Plus Safe-Cone Filters: Self-sealing filters meant for more demanding applications, such as radioactive work, cell culture, bacterial and virological work, and molecular biology
- The frequency of changing the filter depends on the application and the sample
- Should be changed daily (or after 50 to 250 pipettings) or immediately in case of over-aspiration
- To ensure safety of the user, forceps should be used to change the filter
- In addition, clean the tip cone with ethanol (70%) prior to assembling a new filter
Specifications
White | |
Pipette Tips | |
Polyethylene | |
50/Pk. |