missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Nukol™ Capillary GC Column, df 0.25 μm
Useful for the analyses of volatile acidic compounds.
Supplier: MilliporeSigma™ Supelco™ SGMA24131
Description
Application: The incorporation of acid functional groups into the phase lends an acidic character to this column, useful for analyses of volatile acidic compounds. Difficult to analyze carboxylic acids (free fatty acids) can be analyzed with excellent peak shape and minimal adsorption. USP Code: This column meets USP G25 and G35 requirements. Phase: Bonded. Acid-modified poly(ethylene glycol). Temp. Limits:. 60 C to 200 C (isothermal) or 220 C (programmed)Spécifications
| 0.32 mm | |
| Capillary GC | |
| 60°C to 200°C (isothermal) or 220°C (programmed) | |
| 0.25 μm | |
| Fused Silica |
| G25, G35 | |
| Nukol | |
| Gas Chromatography (GC) | |
| 30 m | |
| Poly(ethylene glycol) |
Nukol is a trademark of Sigma-Aldrich Co. LLC