missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1AC Basic Weight Sets
Made of vacuum melted steel for highest material purity
Supplier: Mettler Toledo™ 30402681
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Basic Line OIML F1AC weight sets
- 1mg - 500mg: sheet weights
- 1g - 5kg: cylindrical knob weights
- Premium stainless steel
- Density: 7.9 kg/dm3
- Non magnetic
- Adjusting cavity: 10g - 20kg
- Second weight of same mass is marked for identification purposes
- Impact-resistant plastic box
Spécifications
| Weight Set | |
| OIML Class F1 | |
| 1 to 50 g | |
| 50 g | |
| 8/Set |
| ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| 7.9kg/dm3 at 20°C | |
| Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, marked cylindrical weight: 2g, 20g, Plastic box; Without certificate | |
| 8 |