missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1AC Basic Weight Sets

Catalog No. p-3660594
Change view
Click to view available options
Packaging Quantity:
12
23
25
27
28
8
Quantity:
12/Set
23/Set
25/Set
27/Set
28/Set
8/Set
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity Quantity
01911699 23 23/Set
01911700 25 25/Set
01911701 27 27/Set
01911702 28 28/Set
01911703 8 8/Set
01911704 12 12/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01911699 Supplier Mettler Toledo™ Supplier No. 30402717
Only null left

Made of vacuum melted steel for highest material purity

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Basic Line OIML F1AC weight sets
  • 1mg - 500mg: sheet weights
  • 1g - 5kg: cylindrical knob weights
  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Non magnetic
  • Adjusting cavity: 10g - 20kg
  • Second weight of same mass is marked for identification purposes
  • Impact-resistant plastic box

Note: Does not include Calibration Certificate.

Specifications

Product Type Weight Set, without Calibration Certificate
Certifications/Compliance ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 1 mg to 200 g
Density 7.9kg/dm3 at 20°C
Mass 1 mg to 200 g
Includes Sheet weight: 1mg, 2mg, 5mg, 10mg, 20mg, 50mg, 100mg, 200mg, 500mg, marked sheet weight: 2mg, 20mg, 200mg, cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, marked cylindrical weight: 2g, 20g, 200g, Plastic box; Without certificate
Quantity 23/Set
Packaging Quantity 23