missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ MET-SimDis Capillary GC Column, df 2.65 μm
Designed for simulated distillation, an application performed in the petroleum industry that reveals the boiling point distribution of a sample.
Supplier: MilliporeSigma™ Supelco™ 29898U
Description
Application: This rugged metal column is designed for simulated distillation, an application performed in the petroleum industry that reveals the boiling point distribution of a sample.USP Code: None. Phase: Bonded. Proprietary Temp. Limits:. 2 μm: -25 C to 400 C (isothermal or programmed)Spécifications
| 0.53 mm | |
| Capillary GC | |
| Gas Chromatography (GC) | |
| 10 m | |
| Bonded |
| None | |
| -25°C to +400°C (isothermal or programmed) | |
| 2.65 μm | |
| Metal |