missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Mixing Cylinders Calibrated to Contain

Designed from ASTM Specification E1272, Style 2, Class B requirements, glass stopper is supplied

Supplier:  DWK Life Sciences 2003925

 Afficher plus de versions de ce produit

Numéro de catalogue. 08-564-5B


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Scale is durable white ceramic enamel.

  • 10 and 25mL sizes are comparatively short to provide increased stability
  • Tall form 10 and 25mL cylinders with finer subdivisions are provided under 20039A
  • 250mL size may be used to determine unsaponified matter in soaps and soap products (ASTM D460)
  • Anhydrous salt free soda soap and fatty matter in soaps containing synthetic detergents (ASTM D820)
  • 500mL size may be used in settlement tests of emulsified asphalts (ASTM D244)
  • Heights given do not include the stopper, Replacement stopper is 41900R

Greener Choice Claims
  • Environmental benefits include:
    • Énergie renouvelable
Spécifications

Spécifications

Round
Graduated Mixing Cylinder
To Contain
ASTM E1272, ASTM E438, USP Type I
B
Glass
Borosilicate Glass
Certificate of Graduation Accuracy, Glass Stopper
0.5 mL
±0.3 mL
6.2 in.
White
Hexagonal
160 mm
Graduated 3 to 25mL
25 mL
Single
0.5mL
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions