missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ PREP HS C18 HPLC Columns

Maximize retention and loading with Hypersil PREP HS C18 prep LC reversed phase columns which offers high loading capacity and suitable for USP-L1 Applications.

$1353.00 - $2075.74

Spécifications

pH 2 to 9
Pore Size 100 Å
Surface Area 350 m²/g
Temperature 60°C
USP Type L1
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Length (Metric) Diameter (Metric) Particle Size Column Format Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Length (Metric) Diameter (Metric) Particle Size Column Format Prix Quantité  
03-252-936
Afficher les documents
Thermo Scientific™
41003052130
50 mm 2 mm 3 μm Preparative Column, Standard
chaque for $1,353.00
Il en reste null
 
03-252-946
Afficher les documents
Thermo Scientific™
41003154630
150 mm 4.6 mm 3 μm Preparative Column, Standard
chaque for $2,075.74
Il en reste null
 
Description

Description

Maximize retention and loading using Thermo Scientific™ Hypersil™ PREP HS C18 reversed phase preparative HPLC Columns. Our columns come in a variety of dimensions allowing you to easily scale up your analytical method, including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These silica-based columns are packed with high surface area particles with a 100Å pore size offering C18 retention, an excellent choice for small molecule and drug purification applications.

Excellent Choice for Routine Applications

  • C18 (USP L1) selectivity - high surface area particle with 100Å pore size.
  • pH stable from 2 to 9.
  • Maximum temperature of 60°C.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Spécifications

Spécifications

2 to 9
350 m²/g
L1
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
100 Å
60°C
C18
15%
Yes
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'