missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ InkJet Plus Microscope Slides
Superfrost™/ColorFrost™ microscope slides designed for use with Leica™ Microsystems IP S inkjet printer
Description
Superfrost™/ColorFrost™ microscope slides designed for use with Leica™ Microsystems IP S inkjet printer
- Printing instruments use chemical-resistant ink and print directly on Superfrost/ColorFrost tab of the slide
- For histology, cytology, hematology, and microbiology applications
- Clipped 45° or straight 90° corners
- Include a plus (+) charge symbol
- Frosted tabs in nine different colors
Specifications
| 45° | |
| Glass | |
| Yes | |
| 75 mm | |
| Aqua |
| Microscope Slide | |
| Tabs | |
| 1 mm | |
| 25 mm | |
| 45° |