missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Drawer Unit

For storing light loads. Attaches to workstation frame using brackets (ordered separately).

$291.83 - $437.13

Spécifications

Description Drawer Unit 30/15, Single Drawer,Drawer Unit 30/15, Single Drawer
Height (English) 5.91 in.,5.91 in.
Height (Metric) 150 mm,150 mm
Includes Single Drawer and Lock,Single Drawer and Lock
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Includes Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Includes Prix Quantité  
85933049
Afficher les documents
Treston™
85933049
Single Drawer and Lock
chaque for $291.83
Il en reste null
 
85934049
Afficher les documents
Treston™
85934049
Double Drawer and Lock
chaque for $437.13
Il en reste null
 
Description

Description

  • Unit for light loads
  • Drawer opens 80%
  • Max load 22 lbs
  • Attachment brackets sold separately
  • Order according to frame style and size
Spécifications

Spécifications

Drawer Unit 30/15, Single Drawer,Drawer Unit 30/15, Single Drawer
5.91 in.,5.91 in.
150 mm,150 mm
Single Drawer and Lock,Single Drawer and Lock
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'