missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Drawer Unit

Catalog No. 85933049
Change view
Click to view available options
Includes:
Double Drawer and Lock
Single Drawer and Lock
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
85933049 Single Drawer and Lock
85934049 Double Drawer and Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 85933049 Supplier Treston™ Supplier No. 85933049
Only null left

For storing light loads. Attaches to workstation frame using brackets (ordered separately).

  • Unit for light loads
  • Drawer opens 80%
  • Max load 22 lbs
  • Attachment brackets sold separately
  • Order according to frame style and size

Specifications

Product Type Drawer
Description Drawer Unit 30/15, Single Drawer
Includes Single Drawer and Lock
Depth (English) 17.87 in.
Depth (Metric) 454 mm
Height (Metric) 150 mm
For Use With (Equipment) Treston Workstations
Height (English) 5.91 in.
Width (Metric) 300 mm
Width (English) 11.81 in.
Length (English) 11.81 in.
Quantity 1 Ea.
Length (Metric) 300 mm
Material Steel
Show More Show Less