missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PET Storage Bottles, Octagonal, Sterile

Manufactured with polyethylene terephthalate (PET) for a lightweight, break resistant and crystal clear product. Corning™ PET Storage Bottles, Octagonal are ideal for storage and sampling of media, biologicals and other aqueous solutions.

Supplier:  Corning™ 431729

 Afficher plus de versions de ce produit

Numéro de catalogue. 05-539-110

Il en reste null
Découvrez plus d'offres spéciales

Description

Description

Polyethylene terephthalate (PET) bottles are ideal for storage and sampling of media, biologicals, and other aqueous solutions. The PET resin makes the bottle lightweight, break resistant and as transparent as glass.


Features:
 

  • Packaged in two convenient, shrink-wrapped trays within an outer bag to assure cleanliness

  • Break-resistant bottles are an ergonomic and easy to handle alternative to glass

  • Bottles are sterilized to 10−6 SAL and certified nonpyrogenic.

  • Leakproof, tamper-evident 18mm HDPE screw cap

  • Molded graduations for accurate measurements

  • USP class VI compliant bottles are validated noncytoxic and nonhemolytic
Spécifications

Spécifications

1.01 oz., 30 mL
1.01 oz.
18 mm
PET
24/Pk.
Natural
34.7 mm
Yes
61 mm
31.7 mm O.D.
Screw Cap
30 mL
Natural
For storage and sampling of media, biologicals and other aqueous solution
120/Cs.
Sterile
10, 20, 30 mL
USP Class VI
Octagonal
HDPE
38 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions