missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Do Not Enter Signs

Identify areas designated for certain personnel and direct facility traffic

$21.78 - $21.78

Spécifications

Quantity 1 Ea.
Mounting Type Surface Mount
Height (English) 10 in.
Height (Metric) 25.4 cm
Min. Temperature (English) -40°F
voir les spécifications

Produits 1
Numéro de catalogue Numéro du manufacturier. Material Displayed Text Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Material Displayed Text Prix Quantité  
19-102-006
Afficher les documents
Brady™
22434
Plastic Do Not Enter Please
chaque for $21.78
Il en reste null
 
Description

Description

  • Available in plastic and self sticking polyester both materials
  • Black/Red on White
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Spécifications

Spécifications

1 Ea.
10 in.
-40°F
35.5 cm
Black
Surface Mount
25.4 cm
14 in.
Admittance Sign
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'