missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Do Not Enter Signs

Catalog No. 19102006
Change view
Click to view available options
Material:
Plastic
Displayed Text:
Do Not Enter Please
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Displayed Text
19102006 Plastic Do Not Enter Please
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19102006 Supplier Brady™ Supplier No. 22434

Identify areas designated for certain personnel and direct facility traffic

  • Available in plastic and self sticking polyester both materials
  • Black/Red on White
  • Language: english
  • Available sizes (W x H): 10 x 7 in. or 14 x 10 in.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, ASTM D 1593
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text Do Not Enter Please
Product Type Admittance Sign
Color Black
Show More Show Less