missing translation for 'onlineSavingsMsg'
Learn More

AirClean™ Systems PowderSafe™ Type A Ductless Balance Enclosure

Based on SafeChange technology that minimizes threat of exposure to toxic powders during pre-filter replacement, the Airclean PowderSafe™ Type A Ductless Balance Enclosure is a smart addition to any lab environment.

Supplier:  AirClean™ Systems AC720CT

 Afficher plus de versions de ce produit

Numéro de catalogue. 36-100-0087

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Découvrez plus d'offres spéciales

Avertissement:

Requires an air filter in order to operate. Air filter must be purchased separately.


Description

Description

 

  • Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
  • Electrostatically charged pre-filter is easily bagged out under negative pressure
  • AirSafe™ automatic safety controller
  • Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
  • Portable-NO DUCTWORK REQUIRED
  • Constantly monitors airflow and filter conditions
  • Electrical cord access ports
  • Solid 3/8 in. polypropylene base
  • Tested with 3 and 4 place balances
  • Leak tested and certified before shipment
  • Available in 24 in., 32 in. and 48 in. widths
  • Quiet operation lessthan 49dB
  • 360° visibility
  • Compact ergonomic design takes up less space
  • Optional carbon filtration

 

Spécifications

Spécifications

Portable Type A Ductless Balance Enclosure
Polypropylene
24 x 48 x 41 in. (60.9 x 121.9 x 104.1 cm)
<49 dB
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions