missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ Wheaton™ KeepIT™ Freezer Boxes
Provides an ideal method for batching and storing samples.
Supplier: DWK Life Sciences™ W651702R
Description
Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.
- KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
- Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
- Made from Eastman Tritan™ BPA-free, shatter-resistant resin
- Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers
Spécifications
| Red | |
| Square | |
| Batching and Storing Samples | |
| 5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm) | |
| 13 cm | |
| 13 cm | |
| 5.2 cm |
| Copolyester Resin | |
| Freezer Box | |
| 25 (1.2 to 2 mL External Threaded Cryogenic Vial) | |
| 5.1 in. | |
| 5.1 in. | |
| 2 in. |