missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - PVC
Double pump segment manifold tubing — use one, transfer to the other for double life
Specifications
| Material | PVC |
|---|---|
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.8 mm |
| For Use With | 323S/MC peristaltic pump |
| Product Type | Pump Tubing |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Color | Price | Quantity & Availability | ||||
|
14283200
|
Watson-Marlow
981 0013 000 |
0.13 mm | Orange/Black |
N/A
|
|
||||
|
14283201
|
Watson-Marlow
981 0019 000 |
0.19 mm | Orange/Red |
N/A
|
|
||||
|
14283203
|
Watson-Marlow
981 0038 000 |
0.38 mm | Orange/Green |
N/A
|
|
||||
|
14283202
|
Watson-Marlow
981 0025 000 |
0.25 mm | Orange/Blue |
N/A
|
|
||||
|
14283204
|
Watson-Marlow
981 0050 000 |
0.5 mm | Orange/Yellow |
N/A
|
|
||||
|
14283205
|
Watson-Marlow
981 0063 000 |
0.63 mm | Orange/White |
N/A
|
|
||||
|
14283208
|
Watson-Marlow
981 0102 000 |
1.02 mm | White |
N/A
|
|
||||
|
14283206
|
Watson-Marlow
981.0076.00 |
0.76 mm | Black/Black |
N/A
|
|
||||
|
14283209
|
Watson-Marlow
981 0114 000 |
1.14 mm | Red/Red |
N/A
|
|
||||
|
14283210
|
Watson-Marlow
981 0129 000 |
1.29 mm | Gray/Gray |
N/A
|
|
||||
|
14283211
|
Watson-Marlow
981 0142 000 |
1.42 mm | Yellow |
N/A
|
|
||||
|
14283213
|
Watson-Marlow
981 0165 000 |
1.65 mm | Blue/Blue |
N/A
|
|
||||
|
14283212
|
Watson-Marlow
981 0152 000 |
1.52 mm | Yellow/Blue |
N/A
|
|
||||
|
14283214
|
Watson-Marlow
981 0185 000 |
1.85 mm | Green/Green |
N/A
|
|
||||
|
14283215
|
Watson-Marlow
981 0205 000 |
2.05 mm | Purple/Purple |
N/A
|
|
||||
|
14283218
|
Watson-Marlow
981 0254 000 |
2.54 mm | Purple/Orange |
N/A
|
|
||||
|
14283219
|
Watson-Marlow
981 0279 000 |
2.79 mm | Purple/White |
N/A
|
|
||||
Description
Double pump segment manifold tubing — use one, transfer to the other for double life
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
| PVC | |
| 0.8 mm | |
| Pump Tubing |
| 0.03 in. | |
| 323S/MC peristaltic pump |