missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - PVC
Description
Double pump segment manifold tubing — use one, transfer to the other for double life
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
Specifications
| Diameter (English) Inner | 0.005 in. |
| Diameter (Metric) Inner | 0.13 mm |
| Material | PVC |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.8 mm |
| For Use With | 323S/MC peristaltic pump |
| Tubing Size | 0.13mm |
| Flow Rate | 0.76 to 53 (four roller pump), 0.51 to 36 (eight roller pump)mL/min. |
| Color | Orange/Black |
| Product Type | Pump Tubing |