missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - PVC

Double pump segment manifold tubing — use one, transfer to the other for double life

Supplier:  Watson-Marlow 981 0205 000

 View more versions of this product

Catalog No. 14283215


Only null left

Description

Description

Double pump segment manifold tubing — use one, transfer to the other for double life

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

Specifications

Chemical Identifiers

PVC
0.8 mm
Pump Tubing
0.03 in.
323S/MC peristaltic pump

Specifications

8/100 in.
PVC
0.8 mm
2.05mm
Purple/Purple
2.05 mm
0.03 in.
323S/MC peristaltic pump
0.47 to 33 (four roller pump), 0.34 to 24 (eight roller pump)mL/min.
Pump Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions