missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - PVC
Double pump segment manifold tubing — use one, transfer to the other for double life
Supplier: Watson-Marlow 981 0019 000
Description
Double pump segment manifold tubing — use one, transfer to the other for double life
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Chemical Identifiers
| PVC | |
| 0.8 mm | |
| Pump Tubing |
| 0.03 in. | |
| 323S/MC peristaltic pump |
Specifications
| 0.007 in. | |
| PVC | |
| 0.8 mm | |
| 0.19mm | |
| Orange/Red |
| 0.19 mm | |
| 0.03 in. | |
| 323S/MC peristaltic pump | |
| 0.004 to 0.30 (four roller pump), 0.004 to 0.280 (eight roller pump)mL/min. | |
| Pump Tubing |