missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - PVC

Double pump segment manifold tubing — use one, transfer to the other for double life

Supplier:  Watson-Marlow 981.0076.00

 View more versions of this product

Catalog No. 14283206

Only null left

Description

Description

Double pump segment manifold tubing — use one, transfer to the other for double life

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

Specifications

Chemical Identifiers

PVC
0.8 mm
Pump Tubing
0.03 in.
323S/MC peristaltic pump

Specifications

1/50 in.
PVC
0.8 mm
0.76mm
Black/Black
0.76 mm
0.03 in.
323S/MC peristaltic pump
0.07 to 4.6 (four roller pump), 0.06 to 3.9 (eight roller pump)mL/min.
Pump Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions