missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Individual Analytical Precision Weights, Class 4
Designed for your most demanding weighing applications
Supplier: Troemner™ 80780066
Description
Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- For calibration of semi-analytical balances and for student use.
- Weights 1mg through 2kg are supplied in a high quality polycarbonate case
Certifications
A NIST/NVLAP™ weight calibration certificate or traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements
Spécifications
| One Piece Metric Analytical Sheet Weight | |
| Stainless Steel | |
| 7.95g/cm3 at 20°C | |
| Flat with one end turned up for easy handling | |
| Each |
| ASTM Class 4 | |
| 200 mg | |
| 200 mg | |
| Polycarbonate case | |
| 1 |