missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TN2000 Series 12 in. Class 100/ISO 5 Low Particle White Nitrile Gloves

TechNiGlove 12 in. ambidextrous Class 100 nitrile gloves feature microtextured fingertips to provide a secure grip on all surfaces.

Supplier:  TechNiGlove International TN2003W

 Afficher plus de versions de ce produit

Numéro de catalogue. 19052783


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • 100% nitrile do not contain natural rubber or silicone
  • Microtextured fingertips provide secure grip on all surfaces
  • Meet stringent requirements for particles and extractables
  • Class 100 Low Particle (LP)
Spécifications

Spécifications

Yes
Yes
White
Partially Textured
0.15 mm
Yes
4 mil
Powder Free
Large
5 mil
ISO9001:2000 and ISO 14001:200
Cleanroom Bagged
12 in.
Class 100 (ISO 5)
1.5
Single-use
5 mil
Ambidextrous
Nitrile
0.12 mm
Controlled Environment Gloves
Non-sterile
0.12 mm
TN2003W
TN2000
30.5 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions