missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Three Neck Flask, Vertical
Three Neck Flask with standard taper outer joints on both center and vertical side necks.
Supplier: Synthware™ F44841L
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness.
Spécifications
| Three Neck Round Bottom Flask, Vertical | |
| Borosilicate Glass (3.3) | |
| Center: 29/42; 24/40 side | |
| Reusable | |
| Beaded | |
| Round |
| 1 L | |
| Three-neck Flask | |
| Autoclavable | |
| No | |
| Non-sterile |