missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Syncronis™ C18 Columns

Numéro de catalogue. p-4523084
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.7 μm
3 μm
5 μm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric) Diameter (Metric) Particle Size
97105052130 50 mm 2.1 mm 5 μm
97105054630 50 mm 4.6 mm 5 μm
97105102130 100 mm 2.1 mm 5 μm
97105104630 100 mm 4.6 mm 5 μm
97105152130 150 mm 2.1 mm 5 μm
97105153030 150 mm 3 mm 5 μm
97105154630 150 mm 4.6 mm 5 μm
97105252130 250 mm 2.1 mm 5 μm
97105253030 250 mm 3 mm 5 μm
97105254030 250 mm 4 mm 5 μm
97105254630 250 mm 4.6 mm 5 μm
97105154030 150 mm 4 mm 5 μm
97102032130 30 mm 2.1 mm 1.7 μm
97102052130 50 mm 2.1 mm 1.7 μm
97102054630 50 mm 4.6 mm 1.7 μm
97102102130 100 mm 2.1 mm 1.7 μm
97105012101 10 mm 2.1 mm 5 μm
97105014001 10 mm 4 mm 5 μm
03452161 50 mm 3 mm 3 μm
03452163 100 mm 2.1 mm 3 μm
03452164 100 mm 3 mm 3 μm
03452165 100 mm 4.6 mm 3 μm
03452166 150 mm 2.1 mm 3 μm
03452167 150 mm 4.6 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Numéro de catalogue. 97105052130 Fournisseur Thermo Scientific™ Code fournisseur 97105052130
Il en reste null

Use for hydrophobic interaction reversed-phase separations.

Achieve repeatable and consistent liquid chromatography (LC) separations using Thermo Scientific™ Syncronis™ C18 columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and ensure robust, high-resolution separations. Double end-capping provides extra surface coverage and inertness toward basic compounds. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
  • Double endcapped for extra surface coverage
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3μm and 5μm for more traditional HPLC analysis

Spécifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Syncronis
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 16%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Afficher plus de résultats Afficher moins de résultats

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.