missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ HDPE Indicator Bottles
Double-duty bottles offer two ways to assist in staining slides.
Supplier: Bel-Art™ S31708
Description
- Can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed
- Ideal for use with indicator solutions or dyes
Spécifications
| 2 oz., 60mL | |
| 2 oz. | |
| Indicator solutions or dyes | |
| 12 | |
| Yes | |
| 2 oz. | |
| No | |
| Cylindrical | |
| Dispensing Bottle | |
| 3.8 in. | |
| Polypropylene | |
| Threaded |
| 60 mL | |
| Translucent, White | |
| Polyethylene | |
| Non-sterile | |
| Reusable | |
| 0.002 oz. | |
| Narrow, Threaded | |
| 96.5 mm | |
| 1.45 in. | |
| 3.8 in. | |
| 36.8 mm | |
| Not Autoclavable |