missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific T101 BIOTUBE™ Tube Rack
The T101 BIOTUBE™ Tube Rack is suitable for use with robotics systems and for transferring liquids with multichannel pipettors and auto sampling devices that conform to 96-well microplate systems.
Supplier: Simport™ Scientific T1011
Description
- Made of polypropylene
- Conforms to SBS standard
- Free of RNase, DNase, Pyrogen, and DNA
- The rack has a standard microtiter footprint
- Easy to read ID numbers and letters
- Cover and base are keyed to prevent misalignment
- Translucent cover
- Volume with cap is 1.1 mL
- Caps sold separately
Spécifications
| 96 plain individual tubes | |
| Conforms to SBS standards. RNAse, DNAse, DNA and Pyrogen free. | |
| Microtubes (1.2 mL) | |
| 96 | |
| 10/Cs. |
| T101 BIOTUBE Tube Rack | |
| Autoclavable | |
| Polypropylene | |
| Non-sterile |