missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific T101 BIOTUBE™ Tube Rack

The T101 BIOTUBE™ Tube Rack is suitable for use with robotics systems and for transferring liquids with multichannel pipettors and auto sampling devices that conform to 96-well microplate systems.

$172.45 - $172.45

Specifications

Product Type T101 BIOTUBE Tube Rack
Certifications/Compliance Conforms to SBS standards. RNAse, DNAse, DNA and Pyrogen free.
Autoclavable Autoclavable
Holds Microtubes (1.2 mL)
Material Polypropylene
View More Specs

Products 1
Catalog Number Mfr. No. Sterility Includes Price Quantity  
Catalog Number Mfr. No. Sterility Includes Price Quantity  
0550028
View Documents
Simport™ Scientific
T1011
Non-sterile 96 plain individual tubes
Case of 960 Each for $172.45
Only null left
 
Description

Description

  • Made of polypropylene
  • Conforms to SBS standard
  • Free of RNase, DNase, Pyrogen, and DNA
  • The rack has a standard microtiter footprint
  • Easy to read ID numbers and letters
  • Cover and base are keyed to prevent misalignment
  • Translucent cover
  • Volume with cap is 1.1 mL
  • Caps sold separately
Specifications

Specifications

T101 BIOTUBE Tube Rack
Autoclavable
Polypropylene
10/Cs.
Conforms to SBS standards. RNAse, DNAse, DNA and Pyrogen free.
Microtubes (1.2 mL)
96
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'