missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Glass Evaporating Basins with Spout
Round glass evaporating basins with spouts for easy mess free pouring. Designed for drying and evaporation applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent. Reusable and autoclavable.
$24.54 - $268.18
Specifications
| Description | Flat bottom |
|---|---|
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Color | Clear |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Length (Metric) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Length (Metric) | Price | Quantity & Availability | ||
|
S39763
|
Eisco™
CH0068A |
100 mL | 80 mm | 45 mm | 80 mm |
Each for $60.00
|
|
||
|
S39766
|
Eisco™
CH0068D |
2000 mL | 200 mm | 100 mm | 200 mm |
Each for $268.18
|
|
||
|
S88374
|
Eisco™
CH0068A01 |
250 mL | 76 mm | 33 mm | 50 mm |
Each for $30.25
|
|
||
|
S88375
|
Eisco™
CH0068A02 |
45 mL | 60 mm | 30 mm | 60 mm |
Each for $24.54
|
|
||
|
S88376
|
Eisco™
CH0068B01 |
500 mL | 130 mm | 62 mm | 13.20 cm |
Each for $98.04
|
|
||
Description
- Made from high quality Borosilicate 3.3 glass
- Designed for drying applications
- Spout for easy, mess free pour
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| Flat bottom | |
| Flat | |
| Borosilicate Glass | |
| Non-sterile | |
| Evaporating Basin | |
| 1 |
| Autoclavable | |
| Clear | |
| Round | |
| Non-treated | |
| Drying, Evaporation |