missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Round Glass Evaporating Basins with Spout

Catalog No. S39763
Change view
Click to view available options
Capacity (Metric):
45 mL
100 mL
250 mL
500 mL
2000 mL
Diameter (Metric):
60 mm
76 mm
80 mm
130 mm
200 mm
Height (Metric):
30 mm
33 mm
45 mm
62 mm
100 mm
Length (Metric):
50 mm
60 mm
80 mm
13.20 cm
200 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric) Length (Metric)
S39763 100 mL 80 mm 45 mm 80 mm
S39766 2000 mL 200 mm 100 mm 200 mm
S88374 250 mL 76 mm 33 mm 50 mm
S88375 45 mL 60 mm 30 mm 60 mm
S88376 500 mL 130 mm 62 mm 13.20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S39763 Supplier Eisco™ Supplier No. CH0068A

Round glass evaporating basins with spouts for easy mess free pouring. Designed for drying and evaporation applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent. Reusable and autoclavable.

  • Made from high quality Borosilicate 3.3 glass
  • Designed for drying applications
  • Spout for easy, mess free pour
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 3.38 oz.
Description Flat bottom
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 100 mL
Color Clear
Material Borosilicate Glass
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Evaporating Basin
Volume (Metric) Working 250 mL
For Use With (Application) Drying, Evaporation
Quantity 1
Length (Metric) 80 mm
Height (Metric) 45 mm
Height (English) 1.7 in.
Diameter (English) 1.4 in.
Diameter (Metric) 80 mm
Show More Show Less