missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Round Glass Evaporating Basins with Spout

Round glass evaporating basins with spouts for easy mess free pouring. Designed for drying and evaporation applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent. Reusable and autoclavable.

Supplier:  Eisco™ CH0068A01

 Afficher plus de versions de ce produit

Numéro de catalogue. S88374


Il en reste null

Description

Description

  • Made from high quality Borosilicate 3.3 glass
  • Designed for drying applications
  • Spout for easy, mess free pour
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Spécifications

Identifiants chimiques

Flat bottom
Flat
Borosilicate Glass
Non-sterile
Evaporating Basin
1
Autoclavable
Clear
Round
Non-treated
Drying, Evaporation

Spécifications

0.50 oz.
Autoclavable
250 mL
Borosilicate Glass
Non-sterile
Evaporating Basin
Drying, Evaporation
2 in.
50.8 mm
1.3 in.
76 mm
Flat bottom
Flat
Clear
Round
Non-treated
15 mL
1
50 mm
33 mm
3 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions