missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Glass Evaporating Basins with Spout
Description
- Made from high quality Borosilicate 3.3 glass
- Designed for drying applications
- Spout for easy, mess free pour
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (English) | 16.90 oz. |
| Description | Flat bottom |
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Borosilicate Glass |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Show More |